text.skipToContent text.skipToNavigation

DeWalt Cordless Circular saw 18V XR

Article number 7X173309
Nominal voltage (V) 18
Height 240
Battery capacity (Ah) 4
Cutting depth (90°) (mm) 55
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 20
Idle rotational speed (1/min) 5150

Specifications

Nominal voltage (V) 18
Height 240
Battery capacity (Ah) 4
Cutting depth (90°) (mm) 55
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 20
Idle rotational speed (1/min) 5150

Article numbers

Article number 7X173309
EAN 5035048390733
UBB 500652825711
UNSPSC 27112700
Manufacturer article nr  DCS391M2-QW
Do not close this page. This message will disappear, when the page is fully loaded.