text.skipToContent text.skipToNavigation

DeWalt Cordless Angle grinder 54V Flexvt 125

Article number 8C509476
Nominal voltage (V) 54
Height 125
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000 - 9000

Specifications

Nominal voltage (V) 54
Height 125
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000 - 9000

Article numbers

Article number 8C509476
EAN 5035048655467
UBB 500652821918
UNSPSC 27112700
Manufacturer article nr  DCG414NT-XJ
Do not close this page. This message will disappear, when the page is fully loaded.