text.skipToContent text.skipToNavigation

Bosch Circular Saw Blade 6T 210 x 30 x 2.2mm


Article number 6F828292
Max. number of revolutions (1/min) 9000
Saw blade diameter (mm) 210
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 22
Packed per 1

Specifications

Max. number of revolutions (1/min) 9000
Saw blade diameter (mm) 210
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 22
Number of teeth 6
Thickness saw blade (mm) 260
Brand Bosch
Weight per piece (g) 548
Commodity code
Type Circular Saw Blade

Article numbers

Article number 6F828292
EAN 3165140880954
UBB 500651974981
UNSPSC 27112700
Manufacturer article nr  2608644345
Do not close this page. This message will disappear, when the page is fully loaded.