text.skipToContent text.skipToNavigation

Wera Bit-Check 6 TX Universal 1, 6 pieces


Article number 4K231456
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 6
Number of bits groove 0
Number of bits total 6
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 6
Number of bits groove 0
Number of bits total 6
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 76
Commodity code

Article numbers

Article number 4K231456
EAN 4013288156112
UBB 500643325268
UNSPSC 31161507
Manufacturer article nr  05056472001
Do not close this page. This message will disappear, when the page is fully loaded.