text.skipToContent text.skipToNavigation

Wera 851/9 C J PH bits, halfmoon, PH 1 x 64 x 3 mm


High quality bits with 4 mm halfmoon drive. Optimised for Japanese PH screws. Hard design.

Article number 1R202210
Size bit (mm)
Screwing system Other
Total length (mm) 64
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 64
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 6
Commodity code
Model 851/9 C

Description

High quality bits with 4 mm halfmoon drive. Optimised for Japanese PH screws. Hard design.

Article numbers

Article number 1R202210
EAN 4013288112798
UBB 500643392243
UNSPSC 31161507
Manufacturer article nr  05135277001
Do not close this page. This message will disappear, when the page is fully loaded.