text.skipToContent text.skipToNavigation

Bosch SDB Bit Set in Light Blue Holder PZ1-3 PH1-3 T15-30 SL4-SL6.5 Hex3-6 21-Piece


Article number 4Q811850
Number of bits PH (crosshead) 4
Number of bits PZ (crosshead) 4
Number of bits groove 4
Number of bits total 21
Number of bits hexagon socket 4
Number of bits TriWing 4
Brand Bosch
Packed per 8
Full Box only

Specifications

Number of bits PH (crosshead) 4
Number of bits PZ (crosshead) 4
Number of bits groove 4
Number of bits total 21
Number of bits hexagon socket 4
Number of bits TriWing 4
Brand Bosch
Weight per piece (g) 160
Commodity code
Type SDB Bit Set

Article numbers

Article number 4Q811850
EAN 3165140995634
UBB 500582224852
UNSPSC 27112814
Manufacturer article nr  2607012001
Do not close this page. This message will disappear, when the page is fully loaded.