text.skipToContent text.skipToNavigation

Wera 800/4 Z bits, 1 x 5.5 x 50 mm


Tough Wera bits for slotted screws, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81430.010.005
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 5.5
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 10
Commodity code

Description

Tough Wera bits for slotted screws, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81430.010.005
EAN 4013288011589
UBB 240232959835
UNSPSC 31161507
Manufacturer article nr  05059330001
Do not close this page. This message will disappear, when the page is fully loaded.