text.skipToContent text.skipToNavigation

PB Swiss Tools Two-Hole Screwdriver Bit 0.094" 1/4" Hex 39mm Length


Article number P0305.188.004
Screwing system Spanner (fork/snake eye/two hole)
Wrench width (mm) 3.3
Total length (mm) 39
Brand Pb swiss tools
Weight per piece (g) 12
Commodity code
Type Two-Hole Screwdriver Bit
Packed per 1

Specifications

Screwing system Spanner (fork/snake eye/two hole)
Wrench width (mm) 3.3
Total length (mm) 39
Brand Pb swiss tools
Weight per piece (g) 12
Commodity code
Type Two-Hole Screwdriver Bit

Article numbers

Article number P0305.188.004
EAN 7610733076901
UBB 500504280156
UNSPSC 31161507
Manufacturer article nr  PB C6.188/4
Do not close this page. This message will disappear, when the page is fully loaded.