text.skipToContent text.skipToNavigation

Stahlwille Hex Screwdriver Bit 6mm 1/4" Hex 50mm Length


Article number G0588.001.283
Size bit (mm)
Screwing system Hexagon
Wrench width (mm) 6
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Packed per 1

Specifications

Size bit (mm) 6
Screwing system Hexagon
Wrench width (mm) 6
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Stahlwille
Weight per piece (g) 13
Commodity code
Type Hex Screwdriver Bit

Article numbers

Article number G0588.001.283
EAN 4018754011957
UBB 203122419773
UNSPSC 31161507
Manufacturer article nr  08330006
Do not close this page. This message will disappear, when the page is fully loaded.