text.skipToContent text.skipToNavigation

Stahlwille Bit screwdriver 1,0 x 5,5mm Hex E 6,3 L.50mm


Article number G0585.001.246
Screwing system Screw slot
Total length (mm) 50
Blade width (mm) 5.5
Blade thickness (mm) 1
Brand Stahlwille
Weight per piece (g) 10
Commodity code
Packed per 1

Specifications

Screwing system Screw slot
Total length (mm) 50
Blade width (mm) 5.5
Blade thickness (mm) 1
Brand Stahlwille
Weight per piece (g) 10
Commodity code

Article numbers

Article number G0585.001.246
EAN 4018754011810
UBB 203122426786
UNSPSC 31161507
Manufacturer article nr  08301055
Do not close this page. This message will disappear, when the page is fully loaded.