text.skipToContent text.skipToNavigation

Wera 857/1 Z Spanner bits, 10 x 25 mm


Article number 0U541582
Size bit (mm)
Screwing system Spanner (fork/snake eye/two hole)
Total length (mm) 25
Brand Wera
Weight per piece (g) 5
Commodity code
Packed per 10
Full Box only

Specifications

Size bit (mm) 10
Screwing system Spanner (fork/snake eye/two hole)
Total length (mm) 25
Brand Wera
Weight per piece (g) 5
Commodity code

Article numbers

Article number 0U541582
EAN 4013288038630
UBB 500643412611
UNSPSC 31161507
Manufacturer article nr  05057153001
Do not close this page. This message will disappear, when the page is fully loaded.