text.skipToContent text.skipToNavigation

Stahlwille Torx Screwdriver Bit T15 1/4" Hex 25mm Length


Article number G0561.001.415
Screwing system Torx
Total length (mm) 25
Size (TX) 15
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Stahlwille
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 15
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Stahlwille
Weight per piece (g) 5
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number G0561.001.415
EAN 4018754011261
UBB 203122418379
UNSPSC 31161507
Manufacturer article nr  08130015
Do not close this page. This message will disappear, when the page is fully loaded.