text.skipToContent text.skipToNavigation

PB Swiss Tools Two-Hole Screwdriver Bit 0.156" 1/4" Hex 39mm Length


Article number P0305.188.005
Screwing system Spanner (fork/snake eye/two hole)
Wrench width (mm) 5
Total length (mm) 39
Brand Pb swiss tools
Weight per piece (g) 12
Commodity code
Type Two-Hole Screwdriver Bit
Packed per 1

Specifications

Screwing system Spanner (fork/snake eye/two hole)
Wrench width (mm) 5
Total length (mm) 39
Brand Pb swiss tools
Weight per piece (g) 12
Commodity code
Type Two-Hole Screwdriver Bit

Article numbers

Article number P0305.188.005
EAN 7610733076918
UBB 500504280230
UNSPSC 31161507
Manufacturer article nr  PB C6.188/8
Do not close this page. This message will disappear, when the page is fully loaded.