text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt 60, stainless, 17 pieces


Article number 81930.071.116
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 1
Number of bits total 16
Number of bits hexagon socket 4
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 1
Number of bits total 16
Number of bits hexagon socket 4
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 475
Commodity code
Model Kraftform Kompakt 60
Type Bit Set

Article numbers

Article number 81930.071.116
EAN 4013288115713
UBB 500511587510
UNSPSC 27112836
Manufacturer article nr  05071116001
Do not close this page. This message will disappear, when the page is fully loaded.