text.skipToContent text.skipToNavigation

PB Swiss Tools Bit Set in Plastic Box PH/Torx/Groove Bit 1/4" Hex 10-Piece


Article number P0334.001.800
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits groove 4
Number of bits total 10
Brand Pb swiss tools
Weight per piece (g) 156
Commodity code
Packed per 1

Specifications

Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits groove 4
Number of bits total 10
Brand Pb swiss tools
Weight per piece (g) 156
Commodity code
Type Bit Set

Article numbers

Article number P0334.001.800
EAN 7610733207305
UBB 500505626647
UNSPSC 27112836
Manufacturer article nr  PB E6.986
Do not close this page. This message will disappear, when the page is fully loaded.