text.skipToContent text.skipToNavigation

Wera Bit-Check 10 Universal 2, 10 pieces


Article number 81297.001.342
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 3
Number of bits Torx 6
Number of bits groove 0
Number of bits total 9
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 3
Number of bits Torx 6
Number of bits groove 0
Number of bits total 9
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 160
Commodity code
Model BIT-CHECK
Type Bit Set

Article numbers

Article number 81297.001.342
EAN 4013288038821
UBB 425232920602
UNSPSC 27112836
Manufacturer article nr  05134200001
Do not close this page. This message will disappear, when the page is fully loaded.