text.skipToContent text.skipToNavigation

DeWalt Belt sander 1010W 75mmx533mm

Article number 6F649383
Height 150
Length belt/tape/tie (mm) 533
Nominal power consumption (W) 1010
Band width (mm) 75
Length of bearing surface (mm) 75

Specifications

Height 150
Length belt/tape/tie (mm) 533
Nominal power consumption (W) 1010
Band width (mm) 75
Length of bearing surface (mm) 75

Article numbers

Article number 6F649383
EAN 5035048615850
UBB 500652887190
UNSPSC 27112700
Manufacturer article nr  DWP352VS-QS
Do not close this page. This message will disappear, when the page is fully loaded.