text.skipToContent text.skipToNavigation

DeWalt Angle grinder 18V 125MM 2X5,0AH


Article number 7G519731
Nominal voltage (V) 18
Length (m) 310
Battery capacity (Ah) 5
Weight including battery-pack (kg) 1.75
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) ['9000', '9000']
Packed per 1

Specifications

Nominal voltage (V) 18
Length (m) 310
Battery capacity (Ah) 5
Weight including battery-pack (kg) 1.75
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) ['9000', '9000']
Number of included batteries 2

Article numbers

Article number 7G519731
EAN 5035048665527
UBB 500676021982
UNSPSC 27112700
Manufacturer article nr  DCG405P2-QW
Do not close this page. This message will disappear, when the page is fully loaded.