text.skipToContent text.skipToNavigation

DeWalt Angle grinder 1200W 125mm

Article number 2P503622
Height 80
Voltage (V) 230
Frequency (Hz) ['50', '50']
Length (m) 285
Nominal power consumption (W) 1200
Machine weight (kg) 1.85
Tool insertion M14

Specifications

Height 80
Voltage (V) 230
Frequency (Hz) ['50', '50']
Length (m) 285
Nominal power consumption (W) 1200
Machine weight (kg) 1.85
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) ['11000', '11000']
Vibration according to EN 60745 (m/s²) 8.3

Article numbers

Article number 2P503622
EAN 5035048464557
UBB 500652868380
UNSPSC 27112700
Manufacturer article nr  DWE4217-QS
Do not close this page. This message will disappear, when the page is fully loaded.