text.skipToContent text.skipToNavigation

DeWalt Angle drill 350W 0-1200tpm

Article number 8J124864
Height 50
Nominal power consumption (W) 350
Max. torque (Nm) 9.2
Drill diameter in steel (mm) 10
Idle rotational speed (1/min) 0 - 1200

Specifications

Height 50
Nominal power consumption (W) 350
Max. torque (Nm) 9.2
Drill diameter in steel (mm) 10
Idle rotational speed (1/min) 0 - 1200

Article numbers

Article number 8J124864
EAN 5035048150085
UBB 500652892539
UNSPSC 27112700
Manufacturer article nr  D21160-QS
Do not close this page. This message will disappear, when the page is fully loaded.