text.skipToContent text.skipToNavigation

Bosch EXPERT SDS Clean Plus-8X Hammer Drill Bit 16mm Cylindrical Shank 350mm Length


Article number 0Z739386
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 550
Diameter drill (mm) 14
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 392.34
Commodity code
Type EXPERT SDS Clean Plus-8X Hammer Drill Bit

Article numbers

Article number 0Z739386
EAN 4059952663029
UBB 500573943015
UNSPSC 27112700
Manufacturer article nr  2608901770
Do not close this page. This message will disappear, when the page is fully loaded.