text.skipToContent text.skipToNavigation

Brennenstuhl Cable Reel H05RR-F 40m Blue 290mm 29.7 x 19.3 x 36cm


Reel body made from special plastic fitted to a galvanised steel tube frame.Innovative and ergonomic cable guide handle cable pilot for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.

Article number B6105.208.340
Colour Blue
Core cross section (mm²) 2.5
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 3
Cable length (m) 40
Packed per 1

Specifications

Colour Blue
Core cross section (mm²) 2.5
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 3
Cable length (m) 40
Material housing Plastic
Number of cores 3
Automatic cable winding No
With mounting frame Yes
With thermal protection Yes
Brand Brennenstuhl
Weight per piece (g) 7900
Commodity code
Model Garant®
Type Cable Reel

Description

Reel body made from special plastic fitted to a galvanised steel tube frame.Innovative and ergonomic cable guide handle cable pilot for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.

Article numbers

Article number B6105.208.340
EAN 4007123141333
UBB 500511041369
UNSPSC 26121635
Manufacturer article nr  1208340
Do not close this page. This message will disappear, when the page is fully loaded.