text.skipToContent text.skipToNavigation

D934 Lubrinox A4 Hex Nut M24


This LUBRINOX® hex nut is an A4 stainless steel fastener manufactured to DIN 934 standards. Featuring metric threading, it's engineered to prevent thread galling (cold welding)—a common issue with standard stainless steel fasteners. It has a strength class of 70, corresponding to a minimum tensile strength of 700 MPa. Please note: sizes with a diameter larger than M20 have a minimum strength class of 50.

Article number 55082.240.001
Diameter
Brand Lubrinox
Class 70
Driving features Hexagon
Material Stainless steel
Packed per 20
Full Box only

Specifications

Diameter M24
Brand Lubrinox
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 101.7
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Description

This LUBRINOX® hex nut is an A4 stainless steel fastener manufactured to DIN 934 standards. Featuring metric threading, it's engineered to prevent thread galling (cold welding)—a common issue with standard stainless steel fasteners. It has a strength class of 70, corresponding to a minimum tensile strength of 700 MPa. Please note: sizes with a diameter larger than M20 have a minimum strength class of 50.

Standards

NEN 1560
NF E25-401
DIN 934

Article numbers

Article number 55082.240.001
EAN 8725928143678
UBB 500728577387
UNSPSC 31161619
Do not close this page. This message will disappear, when the page is fully loaded.