text.skipToContent text.skipToNavigation

D934 Lubrinox A2 Hex Nut M22


This Lubrinox hex nut is made from A2 stainless steel and manufactured to DIN 934 standards. It features metric threading and a strength class of 70, delivering a minimum tensile strength of 700 MPa. Lubrinox® stainless steel fasteners are engineered to prevent thread galling—a common issue with standard stainless steel fasteners. Please note: sizes with a diameter larger than M20 have a minimum strength class of 50.

Article number 51173.220.001
Diameter
Brand Lubrinox
Class 70
Driving features Hexagon
Material Stainless steel
Packed per 20
Full Box only

Specifications

Diameter M22
Brand Lubrinox
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 75
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Description

This Lubrinox hex nut is made from A2 stainless steel and manufactured to DIN 934 standards. It features metric threading and a strength class of 70, delivering a minimum tensile strength of 700 MPa. Lubrinox® stainless steel fasteners are engineered to prevent thread galling—a common issue with standard stainless steel fasteners. Please note: sizes with a diameter larger than M20 have a minimum strength class of 50.

Standards

DIN 934

Article numbers

Article number 51173.220.001
EAN 8725928107908
UBB 500728441329
UNSPSC 31161619
Do not close this page. This message will disappear, when the page is fully loaded.