text.skipToContent text.skipToNavigation

Cylindrical head srew with cutting-point 5,0X60


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Weight per piece (g) 6.22
Commodity code
Packed per 200
Full Box only

Specifications

Diameter 5 mm
Length 60 mm
Brand Fabory
Weight per piece (g) 6.22
Commodity code

Dimensions

d2 6.4
D (mm) 5
dk 8.75
k 5.45
L (mm) 60
Socket 25

Article numbers

Article number 51562.050.060
EAN 8715494625173
UBB 500634313943
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.