text.skipToContent text.skipToNavigation

Cylindrical head srew with cutting-point 4,5X70


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Weight per piece (g) 5.35
Commodity code
Packed per 200
Full Box only

Specifications

Diameter 4.5 mm
Length 70 mm
Brand Fabory
Weight per piece (g) 5.35
Commodity code

Dimensions

d2 5.1
D (mm) 4.5
dk 7.05
k 4.8
L (mm) 70
Socket 20

Article numbers

Article number 51562.045.070
EAN 8715494625135
UBB 500634313521
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.