text.skipToContent text.skipToNavigation

Cylindrical head srew with cutting-point 4,0X40


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Weight per piece (g) 2.19
Commodity code
Packed per 200
Full Box only

Specifications

Diameter 4 mm
Length 40 mm
Brand Fabory
Weight per piece (g) 2.19
Commodity code

Dimensions

b 24
d2 4.2
D (mm) 4
dk 5.7
k 4.35
L (mm) 40
Socket 15

Article numbers

Article number 51562.040.040
EAN 8715494625050
UBB 500634312796
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.