text.skipToContent text.skipToNavigation

Rodac Air Screwdriver 1/4" Drive 1.7Nm 1/4" 1800RPM


Article number R5015.000.055
Tool insertion 1/4 inch
Idle rotational speed (1/min) 1800
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 7
Max. tightening torque (Nm) 7
Attract torque adjustable Yes
Required air volume 282
Packed per 1

Specifications

Tool insertion 1/4 inch
Idle rotational speed (1/min) 1800
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 7
Max. tightening torque (Nm) 7
Attract torque adjustable Yes
Required air volume 282
Brand Rodac
Weight per piece (g) 676
Commodity code
Type Air Screwdriver

Article numbers

Article number R5015.000.055
EAN 8717659208368
UBB 500570292465
UNSPSC 27111701
Manufacturer article nr  RC3430
Do not close this page. This message will disappear, when the page is fully loaded.