text.skipToContent text.skipToNavigation

Yokota Air Screwdriver 1/4" Hex Drive 1-6.6Nm 1/4" PT 1650RPM


This Yokota screwdriver is developed for the assembly-industry. It has an adjustable clutch for powerfull operation. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Exhaust through isolated grip, with silencer

Article number E2013.000.140
Tool insertion 1/4 inch
Idle rotational speed (1/min) 1650
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 6.6
Max. tightening torque (Nm) 6.6
Packed per 1

Specifications

Tool insertion 1/4 inch
Idle rotational speed (1/min) 1650
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 6.6
Max. tightening torque (Nm) 6.6
Attract torque adjustable Yes
Max. thread size (metric) 5
Brand Yokota
Weight per piece (g) 1200
Commodity code
Type Air Screwdriver

Description

This Yokota screwdriver is developed for the assembly-industry. It has an adjustable clutch for powerfull operation. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Exhaust through isolated grip, with silencer

Article numbers

Article number E2013.000.140
EAN 8717981000654
UBB 500504316471
UNSPSC 27111701
Manufacturer article nr  YD-5PHCA
Do not close this page. This message will disappear, when the page is fully loaded.