text.skipToContent text.skipToNavigation

Red Rooster Clutch Mechanism Straight Screwdriver 1/4" Hex Drive 1-6Nm 1/4" PT 1800RPM


Article number 4S021203
Machine weight (kg) 1.2
Max. operation pressure (bar) 6.3
Tool insertion 1/4 inch
Device side air inlet R 1/4 inch
Max. thread size (metric) 5
Brand Red Rooster
Weight per piece (g) 1200
Packed per 1

Specifications

Machine weight (kg) 1.2
Max. operation pressure (bar) 6.3
Tool insertion 1/4 inch
Device side air inlet R 1/4 inch
Max. thread size (metric) 5
Brand Red Rooster
Weight per piece (g) 1200
Commodity code

Article numbers

Article number 4S021203
EAN 8717981296316
UBB 500636725672
UNSPSC 27111701
Manufacturer article nr  RR-02SC
Do not close this page. This message will disappear, when the page is fully loaded.