text.skipToContent text.skipToNavigation

Cover plug Plastic Polyethylene 8X7,5


Article number
Diameter
Show all diameters
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 0.28
Info The types 23X19,3, 24X12,8, 34X20 and 85X18 have a straight, flat head.
  • Accurate cylindrical plug with a good sealing.
  • For sealing of temporary drill holes or screwthread holes but also for lengthly protection.
  • Great clampability, therefore utmost reliable also in difficult situations.
Commodity code
Packed per 100
Full Box only

Specifications

Diameter 8 mm
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 0.28
Info The types 23X19,3, 24X12,8, 34X20 and 85X18 have a straight, flat head.
  • Accurate cylindrical plug with a good sealing.
  • For sealing of temporary drill holes or screwthread holes but also for lengthly protection.
  • Great clampability, therefore utmost reliable also in difficult situations.
Commodity code

Dimensions

d1 8
d2 12
D (mm) 8
h 7.5

Article numbers

Article number 56780.080.001
EAN 8715492865885
UBB 950356251021
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.