text.skipToContent text.skipToNavigation

Cover plug Plastic Polyethylene 39,5X16


Article number
Diameter
Show all diameters
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 4.33
Info The types 23X19,3, 24X12,8, 34X20 and 85X18 have a straight, flat head.
  • Accurate cylindrical plug with a good sealing.
  • For sealing of temporary drill holes or screwthread holes but also for lengthly protection.
  • Great clampability, therefore utmost reliable also in difficult situations.
Commodity code
Packed per 25
Full Box only

Specifications

Diameter 39.5 mm
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 4.33
Info The types 23X19,3, 24X12,8, 34X20 and 85X18 have a straight, flat head.
  • Accurate cylindrical plug with a good sealing.
  • For sealing of temporary drill holes or screwthread holes but also for lengthly protection.
  • Great clampability, therefore utmost reliable also in difficult situations.
Commodity code

Dimensions

d1 39.5
d2 46
D (mm) 39.5
h 16

Article numbers

Article number 56780.395.001
EAN 8715492866295
UBB 950356254413
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.