text.skipToContent text.skipToNavigation

Cover plug Plastic Polyethylene 33,5X12


Article number
Diameter
Show all diameters
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 4.4
Info The types 23X19,3, 24X12,8, 34X20 and 85X18 have a straight, flat head.
  • Accurate cylindrical plug with a good sealing.
  • For sealing of temporary drill holes or screwthread holes but also for lengthly protection.
  • Great clampability, therefore utmost reliable also in difficult situations.
Commodity code
Packed per 25
Full Box only

Specifications

Diameter 33.5 mm
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 4.4
Info The types 23X19,3, 24X12,8, 34X20 and 85X18 have a straight, flat head.
  • Accurate cylindrical plug with a good sealing.
  • For sealing of temporary drill holes or screwthread holes but also for lengthly protection.
  • Great clampability, therefore utmost reliable also in difficult situations.
Commodity code

Dimensions

d1 33.5
d2 41
D (mm) 33.5
h 12

Article numbers

Article number 56780.335.001
EAN 8715492866240
UBB 950356254090
UNSPSC 31162806
NATO Stock Number 5340-17-121-8384

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.