text.skipToContent text.skipToNavigation

Cotter pin Stainless steel A4 1.0X10


Article number
Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 0.35
Commodity code
Packed per 250
Full Box only

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 0.35
Commodity code

Dimensions

D 10
ø 1

Article numbers

Article number 54256.010.010
EAN 4043377193001
UBB 500616952304
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.