text.skipToContent text.skipToNavigation

Copper ferrule Copper 4MM


Article number
Brand Fabory
Material Copper
Weight per piece (g) 7
Commodity code
Packed per 100
Full Box only

Specifications

Brand Fabory
Material Copper
Weight per piece (g) 7
Commodity code

Dimensions

A 4.9
B 9.8
Clamping size 4.5
L (mm) 16
S 1.9
WR-ø 4

Article numbers

Article number 54245.040.001
EAN 4043377189882
UBB 500616941182
UNSPSC 31163102

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.