text.skipToContent text.skipToNavigation

Contact lock washer, medium NF E25-511 Spring steel ZincFlake


Article number
Diameter
Show all diameters
Brand Fabory
Material Spring steel
Surface treatment Zinc flake (VI+)free - ISO 10683 flZnnc
Type no. medium
Weight per piece (g) 2.1
Commodity code
Packed per 200
Full Box only

Specifications

Diameter M8
Brand Fabory
Material Spring steel
Surface treatment Zinc flake (VI+)free - ISO 10683 flZnnc
Type no. medium
Weight per piece (g) 2.1
Commodity code

Dimensions

d1 (min.) 8.2
d2 (js 15) 18
h (max.) 2.35
s 1.4

Standards

NF E25-511

Article numbers

Article number 37284.080.001
EAN 8717077039438
UBB 500723144258
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.