text.skipToContent text.skipToNavigation

UVEX BRIL I-VO Safety Spectacle Polycarbonate (PC) Blue/Orange


Article number 1A225907
Design Twin lens spectacles
Weight 33
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Mirrored No
Packed per 1

Specifications

Design Twin lens spectacles
Weight 33
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Mirrored No
Antireflective glasses No
Type of venting Direct
Brand Uvex
Weight per piece (g) 50
Commodity code
Model i-vo
Type Safety Spectacle

Article numbers

Article number 1A225907
EAN 4031101256351
UBB 500572243003
UNSPSC 46181802
Manufacturer article nr  9160065
Do not close this page. This message will disappear, when the page is fully loaded.