text.skipToContent text.skipToNavigation

Compact grinding disc diameter 125 mm medium unitized material PROMAT


Article number 5Q687483
Max. number of revolutions (1/min) 9800
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Nonwoven fabric-fineness Fineness medium
Brand Promat
Packed per 1

Specifications

Max. number of revolutions (1/min) 9800
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Nonwoven fabric-fineness Fineness medium
Brand Promat

Article numbers

Article number 5Q687483
EAN 4015448774372
UBB 500582532171
UNSPSC 31191506
Manufacturer article nr  4000843228
Do not close this page. This message will disappear, when the page is fully loaded.