text.skipToContent text.skipToNavigation

Collet chuck type ER 40 / 472 E clamping dm 5 mm PROMAT


Article number 7P510004
Design Draw-in collet chuck
Total length (mm) 46
Chucking range (mm) 5-5
Concentricity (µm) 5
Brand Promat
Packed per 1

Specifications

Design Draw-in collet chuck
Total length (mm) 46
Chucking range (mm) 5-5
Concentricity (µm) 5
Brand Promat

Article numbers

Article number 7P510004
EAN 4015448513315
UBB 500583229967
UNSPSC 27112808
Manufacturer article nr  4000832963
Do not close this page. This message will disappear, when the page is fully loaded.