text.skipToContent text.skipToNavigation

Collet chuck type ER 32 / 470 E clamping dm 3 mm PROMAT


Article number 4B709582
Design Draw-in collet chuck
Total length (mm) 40
Chucking range (mm) 3-3
Concentricity (µm) 5
Brand Promat
Commodity code
Packed per 1

Specifications

Design Draw-in collet chuck
Total length (mm) 40
Chucking range (mm) 3-3
Concentricity (µm) 5
Brand Promat
Commodity code

Article numbers

Article number 4B709582
EAN 4015448513117
UBB 500581974309
UNSPSC 27112808
Manufacturer article nr  4000832939
Do not close this page. This message will disappear, when the page is fully loaded.