text.skipToContent text.skipToNavigation

Coast Work lights HL55 175LM 3XAAA

Article number 1N685554
Design Headlight
Housing colour Black
Rechargeable No
ANSI AAA
Length (m) 70
Lamp type LED not exchangeable
With light source Yes

Specifications

Design Headlight
Housing colour Black
Rechargeable No
ANSI AAA
Length (m) 70
Lamp type LED not exchangeable
With light source Yes
Number of batteries 3
With batteries Yes
Brand COAST

Article numbers

Article number 1N685554
UBB 500672628459
UNSPSC 39120000
Manufacturer article nr  LCOAHL5-BL
Do not close this page. This message will disappear, when the page is fully loaded.