text.skipToContent text.skipToNavigation

Coast Flash lights G20 36LM 2XAAA

Article number 7S495776
Housing colour Black
Rechargeable No
ANSI AAA
Length (m) 144
Lamp type LED not exchangeable
With light source Yes
Number of batteries 2

Specifications

Housing colour Black
Rechargeable No
ANSI AAA
Length (m) 144
Lamp type LED not exchangeable
With light source Yes
Number of batteries 2
With batteries Yes
Brand COAST
Model Max Beam

Article numbers

Article number 7S495776
UBB 500672625638
UNSPSC 39120000
Manufacturer article nr  LCOAG20-BL
Do not close this page. This message will disappear, when the page is fully loaded.