text.skipToContent text.skipToNavigation

Clip with arrowhead PA6.6 black LC1


Clips with fir tree and clips with arrowhead are specially designed for mounted the clip in a drill hole, in order to then attach cables or cable ties.

Article number
Colour
Show all
D (mm)
Show all diameters
Thickness (mm) 6.5 +/- 0.2
Quality class PA 6.6
Operating temperature (°C) -40°C tot + 120°C
Packed per 100
Full Box only

Specifications

Colour Black
D (mm) 0.7 - 2.0
Thickness (mm) 6.5 +/- 0.2
Quality class PA 6.6
Operating temperature (°C) -40°C tot + 120°C
Material Plastic
With impact resistant bottom Yes
Sun-/heat resistant Yes
Brand Fabory
Weight per piece (g) 0.7
Commodity code
Type Arrowhead

Description

Clips with fir tree and clips with arrowhead are specially designed for mounted the clip in a drill hole, in order to then attach cables or cable ties.

Article numbers

Article number 56847.010.002
EAN 8725928131477
UBB 500732611792
UNSPSC 31162400
Manufacturer article nr  63311071

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.