text.skipToContent text.skipToNavigation

Tyrolit Rotary Burr 52WRC Ball Cylinder 13mm 6mm Dia Tungsten 3mm Shank MX 45mm


The PREMIUM tungsten carbide burrs for the straight grinder are manufactured on state-of-the-art CNC grinding machines. This results in an efficient precision tool in various designs that provides all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and delivers the greatest removal when working in hard-to-reach places. Due to a specially developed geometry of the cutting edges, this tool always succeeds in keeping the generation of heat low in order to protect the workpiece and the milling cutter. As a result, you achieve the best standing times and maximum lifetime on almost all materials.

Article number 1Y952841
Total length (mm) 45
Shaft diameter (mm) 3
Suitable for stainless steel Yes
Working length (mm) 13
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 45
Shaft diameter (mm) 3
Suitable for stainless steel Yes
Working length (mm) 13
Suitable for steel Yes
Suitable for cast iron Yes
Diameter cutter (mm) 6
Head form according to DIN 8032 WRC
Brand Tyrolit
Weight per piece (g) 8
Commodity code
Type Rotary Burr

Description

The PREMIUM tungsten carbide burrs for the straight grinder are manufactured on state-of-the-art CNC grinding machines. This results in an efficient precision tool in various designs that provides all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and delivers the greatest removal when working in hard-to-reach places. Due to a specially developed geometry of the cutting edges, this tool always succeeds in keeping the generation of heat low in order to protect the workpiece and the milling cutter. As a result, you achieve the best standing times and maximum lifetime on almost all materials.

Article numbers

Article number 1Y952841
EAN 9003177661273
UBB 500572229168
UNSPSC 23251706
Manufacturer article nr  766127
Do not close this page. This message will disappear, when the page is fully loaded.