text.skipToContent text.skipToNavigation

Rodac Car Mover 640 x 350 x 300mm


Article number 8N724161
L (mm)
Width 350
Design Other
Height 300
Accessories Yes
Brand Rodac
Weight per piece (g) 18000
Packed per 1

Specifications

L (mm) 640
Width 350
Design Other
Height 300
Accessories Yes
Brand Rodac
Weight per piece (g) 18000
Commodity code
Type Car Mover

Article numbers

Article number 8N724161
EAN 3272670750432
UBB 500713633658
UNSPSC 25191700
Manufacturer article nr  TL30900
Do not close this page. This message will disappear, when the page is fully loaded.