text.skipToContent text.skipToNavigation

Stahlwille 12615 Nut Splitter 10-18mm 90mm


Article number G0985.100.001
Design Mechanical
Total length (mm) 90
Max. tightening torque (Nm) 40
Wrench width (mm) 10 - 18
Brand Stahlwille
Weight per piece (g) 217
Commodity code
Packed per 1

Specifications

Design Mechanical
Total length (mm) 90
Max. tightening torque (Nm) 40
Wrench width (mm) 10 - 18
Brand Stahlwille
Weight per piece (g) 217
Commodity code
Model 12615
Type Nut Splitter

Article numbers

Article number G0985.100.001
EAN 4018754173129
UBB 500504911537
UNSPSC 27111520
Manufacturer article nr  71250011
Do not close this page. This message will disappear, when the page is fully loaded.