text.skipToContent text.skipToNavigation

Fabory D911 ST HX Hexagon Key 18mm 58mm Shaft


Article number
Wrench width (mm)
Show all
Shaft length (mm) 58
Brand Fabory
Weight per piece (g) 3
Commodity code
Model D911 ST HX
Type Hexagon Key
Packed per 1

Specifications

Wrench width (mm) 18
Shaft length (mm) 58
Brand Fabory
Weight per piece (g) 3
Commodity code
Model D911 ST HX
Type Hexagon Key

Article numbers

Article number 07700.024.001
EAN 4027318516159
UBB 950122000512
UNSPSC 27111710

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.