text.skipToContent text.skipToNavigation

Carriage bolt DIN 603 Steel Plain 8.8 M16X120

Specifications

Diameter M16
Length 120 mm
Threaded pitch (P) 2
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 44
b (min.): L200mm 57
b (min.): L≤125mm 38
d-D M16
dk (max.) 38.8
k (max.) 8.95
L (mm) 120
P 2
fn (max.) 12.9
Vn (max.) 16.7

Standards

DIN 603
ISO ≈8677
NEN ≈303
BS ≈4933

Article numbers

Article number 08310.160.120
EAN 8715492558732
UBB 950351622051
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.