text.skipToContent text.skipToNavigation

Carriage bolt DIN 603 Steel Plain 8.8 M12X80


Article number
Diameter
Show all diameters
Length
Show all lengths
Threaded pitch (P) 1.75
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Packed per 50
Full Box only

Specifications

Diameter M12
Length 80 mm
Threaded pitch (P) 1.75
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 87

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
dk (max.) 30.65
k (max.) 6.95
L (mm) 80
P 1.75
fn (max.) 8.75
Vn (max.) 12.7

Standards

BS ≈4933
ISO ≈8677
NEN ≈303
DIN 603

Article numbers

Article number 08310.120.080
EAN 8715492558695
UBB 950351621632
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.