text.skipToContent text.skipToNavigation

Ruko Core drill with carbide cutting edges, Weldon shank (¾"), cutting depth 50.0 mm, Ø 33.0 mm


Article number 4H609925
Nominal size (mm) 33
Holding system Other
Working depth (mm) 50
Brand Ruko
Weight per piece (g) 155
Commodity code
Packed per 1

Specifications

Nominal size (mm) 33
Holding system Other
Working depth (mm) 50
Brand Ruko
Weight per piece (g) 155
Commodity code

Article numbers

Article number 4H609925
EAN 4007140068767
UBB 500640287107
UNSPSC 20102007
Manufacturer article nr  108733
Do not close this page. This message will disappear, when the page is fully loaded.